Air Gap Kit for Reverse Osmosis in Stainless Steel - PVD
Air Gap Kit for Reverse Osmosis in Stainless Steel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Use with Newport item #2470-5623
- Available in 27 unique Finishes
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- IAPMO Listed -:
- No
- Material:
- Brass