0 items

Newport Brass Metropole Air Gap

N1200-5711

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Metropole
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/16 in
GSA Approved
No
Height
2-9/16 in
IAPMO Listed
No
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday