Newport Brass

Alexandria Deck Mount Roman Tub Faucet Trim with Double Lever Handle in Satin Brass

Part #N3-1096/04  |  Manufacturer Part #3-1096/04

Color/Finish:
Satin Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Washerless Ceramic Disc

Center Size: 8 in

Collection: Alexandria

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Height: 7-13/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 17 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 7-13/16 in

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-7/8 in

Spout Reach: 9-7/16 in

Spout Type: Diverter

Trim Only: Yes

Tub Spout Reach: 9-7/16 in

WaterSense Labeled: Yes