18 in. Grab Bar in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Alveston 18 in. Grab Bar in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Alveston 18 in. Grab Bar in Polished Nickel - Natural

  • Fast #
  • Part #N10-37/15
  • Item #1955883
  • Manufacturer Part #10-37/15
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Alveston
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
3 in
Diameter:
1-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
Projection:
3 in