18 in. Towel Bar in Antique Brass
Alveston 18 in. Towel Bar in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Complements Alveston product series
- Available in 27 unique Finishes
- Complements Fairfield product series
- Complements Chesterfield product series
- Complements Astor product series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Alveston
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 3-7/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-7/16 in