Newport Brass Alveston 2 gpm Shower Trim with with Single Cross Handle in Oil Rubbed Bronze

N4-924BP/10B

Manufacturer Part #: 4-924BP/10B

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Alveston
Depth
3-5/8 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Cross
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Showerhead Flow Rate
1.8
Trim Only
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday