One Handle Single Function Bathtub & Shower Faucet in Antique Brass (Trim Only)
Alveston One Handle Single Function Bathtub & Shower Faucet in Antique Brass (Trim Only)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Face plate with diverter pull-knob and ADA compliant cross handle
- Available in 27 unique finishes
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
- ADA compliant cross handle assembly and insert options for control valve
- Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (required accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Alveston
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Escutcheon Height:
- 7-3/4 in
- Escutcheon Width:
- 7-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 5-3/20 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spout Height:
- 3-1/16 in
- Spout Reach:
- 7-9/16 in
- Spout Type:
- Tub
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-83/100 in
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes