Newport Brass

Alveston 24 in. Towel Bar in Oil Rubbed Bronze

Part #N13-02/10B  |  Manufacturer Part #13-02/10B

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime warranty on Oil Rubbed Bronze and Polished Chrome finish to original purchaser
  • Ten year warranty on Satin Nickel finish to original purchaser

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Alveston

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Projection: 3-7/16 in