0 items

Newport Brass Alveston 3-7/16 in. Open Toilet Tissue Holder in Satin Brass - PVD

N13-27/04

Color Finish

(Pricing is for Satin Brass - PVD)

$188.71

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Alveston
Color Finish
Satin Brass - PVD
Color Finish Category
Brass Tones
Depth
3-7/16 in
Height
5-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
6-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday