Alveston 30 in. Towel Bar in Polished Nickel

Part #N13-03/15  |  Item #669346  |  Manufacturer Part #13-03/15

Discontinued

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Alveston product series
  • Complements Astor product series
  • Complements Chesterfield product series
  • Complements Fairfield product series

Specifications

ADA Compliant: No

Collection: Alveston

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 30 in

Material: Brass

Mount Type: Wall

Number of Bars: 1