Single Handle Diverter or Volume Control Valve Trim in Flat Black
Alveston Single Handle Diverter or Volume Control Valve Trim in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Cross handle is ADA compliant when used with Newport Brass valves
- Available in 27 unique finishes
- Complements Malvina product series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Alveston
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Escutcheon Height:
- 2-9/25 in
- Escutcheon Width:
- 2-9/25 in
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- Weight:
- 0.42 lb
- cUPC Certified:
- Yes