4 in. Brass Handle in Satin Brass - PVD
Alveston 4 in. Brass Handle in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all T&S faucets
- Material: Chrome plated metal handle
- Polished chrome plated 4-arm handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Alveston
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Escutcheon Height:
- 2-9/25 in
- Escutcheon Width:
- 2-9/25 in
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- Weight:
- 0.42 lb
- cUPC Certified:
- Yes