Alveston 4 in. Brass Handle in Satin Bronze - PVD

Part #N3-163/10  |  Item #3730146  |  Manufacturer Part #3-163/10

$ 209.30 EACH
(Pricing is for Satin Bronze - PVD)

Color/Finish:
Satin Bronze - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 4-922BP Tub and Shower Trim

CSA Certified: CSA B125.1

Collection: Alveston

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Faucet Part Type: Handle

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Handle Type: Cross

Height: 2-15/16 in

IAPMO Listed: Yes

Length: 4 in

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes