4 in. Brass Handle in Satin Nickel - PVD
Alveston 4 in. Brass Handle in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Cross Handle assembly for control valve
- Available in 27 unique Finishes
- Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
- Diverter: order handle & Diverter Valve part #1-617
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- 4-924BP Tub and Shower Trim
- CSA Certified:
- CSA B125.1
- Collection:
- Alveston
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Height:
- 2-15/16 in
- IAPMO Listed -:
- Yes
- Length:
- 4 in
- Material:
- Brass
- Number of Handles:
- Single Handle