4 in. Brass Handle in Weathered Brass

You last purchased this on
 
Newport Brass

Alveston 4 in. Brass Handle in Weathered Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Alveston 4 in. Brass Handle in Weathered Brass

  • Fast #
  • Part #N3-163B/03W
  • Item #1993954
  • Manufacturer Part #3-163B/03W
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Weathered Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Cross Handle assembly for control valve
  • Available in 27 unique Finishes
  • Blank Button Insert
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
  • Diverter: order handle & Diverter Valve part #1-617
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
4-924BP Tub and Shower Trim
CSA Certified:
CSA B125.1
Collection:
Alveston
Color Finish Category:
Brass Tones
Color Finish Name:
Weathered Brass
Depth:
2-9/10 in
Escutcheon Height:
2-9/25 in
Escutcheon Width:
2-9/25 in
Faucet Part Type:
Handle
Handle Type:
Cross
Height:
2-15/16 in
IAPMO Listed -:
Yes
Length:
4 in
Material:
Brass
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control