Newport Brass

Alveston 7 in. Brass Handle in Satin Nickel - PVD

Part #N3-163/15S  |  Manufacturer Part #3-163/15S

Color/Finish:
Satin Nickel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

Collection: Alveston

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

Handle Type: Cross

IAPMO Listed: Yes

Length: 7 in

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes