Newport Brass

Alveston 7 in. Towel Ring in Forever Brass - PVD

Part #N13-09/01  |  Manufacturer Part #13-09/01

Color/Finish:
Forever Brass - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Alveston

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Depth: 3-7/16 in

Diameter: 7 in

Height: 8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Projection: 3-7/16 in

Ring Type: Closed

Shape: Round