Newport Brass

Alveston 8-1/8 in. Brass Handle in Polished Chrome

Part #N3-163/26  |  Manufacturer Part #3-163/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle and escutcheon for 1-606 and 1-607 stop valves (volume control) and 1-617 diverter valves
  • Diverter arrow
  • Ten year warranty on Polished Chrome finish to original purchaser
  • N3-163B/26 comes with plain insert (no diverter arrow)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

Collection: Alveston

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

Handle Type: Cross

IAPMO Listed: Yes

Length: 8-1/8 in

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes