Alveston Brass Valve Trim in Satin Bronze - PVD

Part #N3-923TR/10  |  Item #7096135  |  Manufacturer Part #3-923TR/10

$ 536.90 EACH
(Pricing is for Satin Bronze - PVD)

Color/Finish:
Satin Bronze - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • ADA compliant cross handle assembly for control valve
  • Integrated volume control diverter for directed, variable water flow
  • Maximum temperature override button
  • Intended for use with Newport Brass Luxtherm® rough 1/2" valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (Required Accessory)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: [Luxtherm® 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared), 1-744 (3-port) Rough Valve]

CSA Certified: CSA B125.1

Collection: Alveston

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Diameter: 7-9/100 in

Faucet Part Type: Valve Trim

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Number of Handles: Two Handle

Trim Only: Yes

Valve Size: 1/2 in

Valve Type: Thermostatic Valve

Width: 3-39/50 in