Alveston Brass Valve Trim in Satin Bronze - PVD

Part #N3-924TR/10  |  Item #3734315  |  Manufacturer Part #3-924TR/10

$ 427.00 EACH
(Pricing is for Satin Bronze - PVD)

Color/Finish:
Satin Bronze - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
  • ADA compliant cross handle assembly options for control valve

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-540 Rough Valve

CSA Certified: CSA B125.1

Collection: Alveston

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Diameter: 7-1/2 in

Faucet Part Type: Valve Trim

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes

Valve Size: 3/4 in

Valve Type: Thermostatic Valve

WaterSense Labeled: Yes

Width: 4-1/4 in