Two Handle Thermostatic Valve Trim in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

Astor Two Handle Thermostatic Valve Trim in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Astor Two Handle Thermostatic Valve Trim in Satin Nickel - PVD

  • Fast #
  • Part #N3-923TR/15S
  • Item #7098598
  • Manufacturer Part #3-923TR/15S
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Temperature-adjust handle for thermostatic valve
  • Available in 27 unique Finishes
  • Maximum temperature override button
  • Intended for use with Newport Brass Luxtherm® rough 1/2 in valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (required accessory)
  • Integrated volume control diverter for directed, variable water flow
  • ADA compliant cross handle assembly for control valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Astor
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Escutcheon Height:
7-9/100 in
Escutcheon Width:
7-9/100 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic
cUPC Certified:
Yes