Round Closed Towel Ring in Uncoated Polished Brass - Living
Alveston Round Closed Towel Ring in Uncoated Polished Brass - Living
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, closed ring
- Available in 27 unique Finishes
- Complements Fairfield product series
- Complements Astor product series
- Complements Chesterfield product series
- Complements Alveston product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Alveston
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Depth:
- 3-7/16 in
- Diameter:
- 7 in
- Height:
- 8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-7/16 in
- Ring Type:
- Closed
- Shape:
- Round