Newport Brass

Alveston Towel Ring - Open in Oil Rubbed Bronze

Part #N13-10/10B  |  Manufacturer Part #13-10/10B

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Alveston

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 3 in

IAPMO Listed: No

Material: Solid Brass

Ring Type: Open

Shape: Round

Width: 8 in