Newport Brass

Alveston Wall Mount Toilet Tissue Holder in Antique Brass

Part #N13-27/06  |  Manufacturer Part #13-27/06

Color/Finish:
Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Alveston

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 3-7/16 in

Height: 5-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 3-7/16 in