Newport Brass

Alveston Wall Mount Toilet Tissue Holder in English Bronze

Part #N13-28/07  |  Manufacturer Part #13-28/07

Color/Finish:
English Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Includes Installation Hardware
  • Complements Alveston product series
  • Complements Astor product series
  • Complements Chesterfield product series
  • Complements Fairfield product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Alveston

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Depth: 3-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Brass

Mount Type: Wall

Projection: 3-7/16 in