Newport Brass

Alveston Wall Mount Toilet Tissue Holder in Gunmetal

Part #N13-27/14  |  Manufacturer Part #13-27/14

Color/Finish:
Gunmetal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Alveston

Color Finish: Gunmetal

Depth: 3-7/16 in

Height: 5-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Brass

Mount Type: Wall

Projection: 3-7/16 in