Newport Brass

Alveston Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

Part #N13-27/10B  |  Manufacturer Part #13-27/10B

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complements Alveston product series
  • Single-post, open roller design
  • Ten-year warranty on finish to original purchaser
  • Shown in Polished Chrome

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Collection: Alveston

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-7/16 in

Height: 5-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 3-7/16 in