Newport Brass

Alveston Wall Mount Toilet Tissue Holder in Polished Chrome

Part #N13-27/26  |  Manufacturer Part #13-27/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complements Alveston product series
  • Single-post, open roller design
  • Finish warranted as long as the original purchaser owns their home

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Alveston

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-7/16 in

Height: 5-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 3-7/16 in