Newport Brass

Alveston Wall Mount Toilet Tissue Holder in Satin Bronze - PVD

Part #N13-28/10  |  Manufacturer Part #13-28/10

Color/Finish:
Satin Bronze - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Alveston

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Depth: 3-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Brass

Mount Type: Wall

Projection: 3-7/16 in