Newport Brass

Alveston Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

Part #N13-28/15S  |  Manufacturer Part #13-28/15S

Color/Finish:
Satin Nickel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double post toilet tissue holder
  • Ten year warranty on Antique Brass and Satin Nickel finish to original purchaser
  • Lifetime warranty on Oil Rubbed Bronze and Polished Chrome finish to original

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Alveston

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Depth: 3-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 3-7/16 in