Newport Brass

Alveston Wall Mount Toilet Tissue Holder in Uncoated Polished Brass - Living

Part #N13-28/03N  |  Manufacturer Part #13-28/03N

Color/Finish:
Uncoated Polished Brass - Living

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Alveston

Color Finish: Uncoated Polished Brass - Living

Color Finish Category: Brass Tones

Depth: 3-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 3-7/16 in