Amisa 24 in. Towel Bar in Polished Chrome

Part #N15-02/26  |  Item #1502419  |  Manufacturer Part #15-02/26

$ 156.10 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Amisa product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Amisa

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 2-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Width: 3-1/4 in