Newport Brass

Amisa 6-1/4 in. Open Tissue Holder in Polished Nickel

Part #N26-27/15  |  Manufacturer Part #26-27/15

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Single-post, open roller design
  • Includes Installation Hardware
  • Complements Colorado product series

Specifications

ADA Compliant: No

Collection: Amisa

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Width: 24 in