Newport Brass

Amisa Double Post Toilet Tissue Holder in Antique Brass

Part #N15-28/06  |  Manufacturer Part #15-28/06

Color/Finish:
Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Includes Installation Hardware
  • Complements Seaport product series
  • Complements Amisa product series

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Amisa

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 4-1/4 in

Height: 2-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 9-1/8 in

Material: Brass

Mount Type: Wall

Projection: 4-1/4 in