Newport Brass

Amisa Hot Shower System Control Valve Trim in Polished Chrome

Part #N3-188H/26  |  Manufacturer Part #3-188H/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

Collection: Amisa

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Length: 4-1/8 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Width: 7-3/4 in