Tissue Holder in Oil Rubbed Bronze
Amisa Tissue Holder in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Double-post design with spring-loaded roller
- Available in 27 unique Finishes
- Complements Amisa product series
- Complements Seaport product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Amisa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Material:
- Brass