Newport Brass

Amisa Tissue Holder in Polished Chrome

Part #N15-28/26  |  Manufacturer Part #15-28/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Includes Installation Hardware
  • Complements Seaport product series
  • Complements Amisa product series

Documents

Specifications

ADA Compliant: No

Collection: Amisa

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 4-1/4 in

Length: 12 in

Material: Solid Brass