Widespread Bathroom Sink Faucet with Double Lever Handle in English Bronze

You last purchased this on
 
Newport Brass

Anise Widespread Bathroom Sink Faucet with Double Lever Handle in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Anise Widespread Bathroom Sink Faucet with Double Lever Handle in English Bronze

  • Fast #
  • Part #N880C/07
  • Item #3738561
  • Manufacturer Part #880C/07
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Available in 27 unique Finishes
  • 4-11/16" (11.9 cm) spout height at outlet
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • Quarter-turn washerless ceramic disc valve cartridges
  • Brass Valve bodies Valve Included
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • 5-7/16" (13.8 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Anise
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-11/16 in
Spout Reach:
5-7/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes