Newport Brass

Anise 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle in Forever Brass - PVD

Part #N880/01  |  Manufacturer Part #880/01

Color/Finish:
Forever Brass - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 2-7/8" (7.3 cm) spout height at outlet
  • 4-7/16" (11.3 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: [Quarter Turn Ceramic Disc, Washerless]

Center Size: 8 in - 20 in

Collection: Anise

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-7/8 in

Spout Reach: 4-7/16 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes