Anise 3 in. Brass Handle in Oil Rubbed Bronze - Hand Relieved

Part #N3-159/ORB  |  Item #4073556  |  Manufacturer Part #3-159/ORB

$ 352.10 EACH
(Pricing is for Oil Rubbed Bronze - Hand Relieved)

Color/Finish:
Oil Rubbed Bronze - Hand Relieved

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 4-884BP Tub and Shower Trim

CSA Certified: CSA B125.1

Collection: Anise

Color Finish: Oil Rubbed Bronze - Hand Relieved

Color Finish Category: Bronze Tones

Faucet Part Type: Handle

Handle Type: Lever

IAPMO Listed: Yes

Length: 3 in

Material: Brass

Number of Handles: Single Handle