Freestanding Mount Toilet Tissue Holder in Flat Black
Annabella Freestanding Mount Toilet Tissue Holder in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Annabella
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Height:
- 22 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Brass
- Mount Type:
- Freestanding
- Width:
- 7-1/2 in