Recessed Mount Toilet Tissue Holder in Oil Rubbed Bronze
Annabella Recessed Mount Toilet Tissue Holder in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Double-post design with spring-loaded roller
- Available in 27 unique Finishes
- Complements Annabella product series
- Includes Installation Hardware
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Annabella
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Material:
- Brass
- Mount Type:
- Recessed
- Pivoting:
- No