Astaire 1/2 in. Round Thermostatic Trim Plate with Double Cross Handle in Polished Chrome

Part #N3-1643TR/26  |  Item #7098574  |  Manufacturer Part #3-1643TR/26

$ 348.60 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • ADA compliant cross handle assembly for control valve
  • Integrated volume control diverter for directed, variable water flow
  • Maximum temperature override button
  • Intended for use with Newport Brass Luxtherm® rough 1/2" valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (Required Accessory)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Astaire

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 7-9/100 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Cross

Height: 7-9/100 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 3-73/100 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Shower Arm Reach: 3-73/100 in

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 7-9/100 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Astaire 1/2 in. Round Thermostatic Trim Plate with Double Cross Handle in Polished Chrome / $348.60