24 in. Towel Bar in Polished Chrome
Astaire 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Complements Astaire product series
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Astaire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/16 in
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-3/16 in