Astaire 3 in. Brass Handle in Satin Nickel - PVD

Part #N3-280LA/15S  |  Item #3739888  |  Manufacturer Part #3-280LA/15S

$ 203.00 EACH

Color/Finish:
Satin Nickel - PVD

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
  • Arrow Button Insert

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-606U, 1-607U, 1-617, 1-701, 1-702, 1-703

CSA Certified: CSA B125.1

Collection: Astaire

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

Handle Type: Lever

IAPMO Listed: Yes

Length: 3 in

Material: Brass

Number of Handles: Single Handle