Newport Brass

Astaire Prep Sink or Bar Faucet with Double Lever Handle in Gun Metal

Part #N1668/14  |  Manufacturer Part #1668/14

Color/Finish:
Gun Metal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Forged brass body with integral spout and handles
  • Quarter-turn washerless ceramic disc valve cartridges
  • Rotating spout assembly with integral supply hoses
  • 10" (25.4 cm) spout height at outlet
  • 5-1/4" (13.3 cm) spout reach (c-c)
  • For single hole configurations
  • 1.5 gallons (5.7 liters) per minute maximum flow rate

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Astaire

Color Finish: Gun Metal

Color Finish Category: Greys

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 10 in

Spout Reach: 5-1/4 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No

Width: 7-3/16 in