Newport Brass

Astaire Towel Ring in Polished Chrome

Part #N30-10/26  |  Manufacturer Part #30-10/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Single-post, horizontal pivot design with hanging, open ring
  • Includes Installation Hardware
  • Complements Astaire product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Astaire

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/4 in

Diameter: 7 in

GSA Approved: No

Height: 8-1/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

NSF Certified: No

Projection: 3-1/4 in