Newport Brass

Astor 2 gpm Shower Trim with with Single Cross Handle in Antique Nickel

Part #N4-924BP/15A  |  Manufacturer Part #4-924BP/15A

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-594 and 1-684 Rough Valves

CSA Certified: CSA B125.1

Collection: Astor

Depth: 3-5/8 in

Diameter: 7-3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No