Newport Brass Astor 2 gpm Shower Trim with with Single Cross Handle in Flat Black

N4-924BP/56

Manufacturer Part #: 4-924BP/56

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Astor
Color Finish
Flat Black
Color Finish Category
Blacks
Depth
3-5/8 in
Diameter
7-3/4 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Handle Type
Cross
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday