Newport Brass Astor 2 gpm Shower Trim with with Single Cross Handle in Polished Gold - PVD

N4-924BP/24

Manufacturer Part #: 4-924BP/24

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Residential
Brand Model Compatibility
1-594 and 1-684 Rough Valves
CSA Certified
CSA B125.1
Collection
Astor
Depth
3-5/8 in
Diameter
7-3/4 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Pressure Balancing Valve
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday